Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-26x36

  • Zoro # G715852304


product price: $43.39
/ea

Key Features

Valance Depth
1/2 in
Blind Color
White
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Valance Width
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-26x36
Zoro #
G715852304
UPC #
840454831061
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Width
26 1/2 in
Blind Width
26 in
Mount Depth
2 in
Blind Height
36 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in

Details

Blind Color
White
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Blind Material
Faux Wood
Valance Color
White
Blind Orientation
Horizontal
Assembly
Assembled
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Headrail Material
PVC
Operation side
Left
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.