
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-275x36
Zoro # G515852368
product price: $43.39
/eaKey Features
Blind Color
White
Mount Height
2 in
Headrail Material
PVC
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-275x36
Zoro #
G515852368
UPC #
840454831092
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Height
36 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
28 in
Blind Depth
2 1/4 in
Blind Width
27 1/2 in
Mount Depth
2 in
Details
Blind Color
White
Headrail Material
PVC
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Assembly
Assembled
Operation side
Left
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.