
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-27x36
Zoro # G015852325
product price: $43.39
/eaKey Features
Flammability Standards
NFPA
Valance Width
27 1/2 in
Blind Height
36 in
Tiedown Included
Hold Down Bracket
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-27x36
Zoro #
G015852325
UPC #
840454831085
Country of Origin
China
Dimensions
Valance Width
27 1/2 in
Blind Height
36 in
Blind Width
27 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Details
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Color
White
Blind Material
Faux Wood
Headrail Material
PVC
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Material
PVC
Assembly
Assembled
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.