
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-285x36
Zoro # G715852397
product price: $43.39
/eaKey Features
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Blind Height
36 in
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-285x36
Zoro #
G715852397
UPC #
840454831115
Country of Origin
China
Dimensions
Blind Height
36 in
Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
28 1/2 in
Valance Width
29 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Details
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Orientation
Horizontal
Blind Color
White
Valance Material
PVC
Headrail Material
PVC
Operation side
Left
Pattern
Smooth
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.