Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-28x36

  • Zoro # G315852377


product price: $43.39
/ea

Key Features

Mount Depth
2 in
Blind Width
28 in
Flammability Standards
NFPA
Valance Depth
1/2 in
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-28x36
Zoro #
G315852377
UPC #
840454831108
Country of Origin
China

Dimensions

Mount Depth
2 in
Blind Width
28 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
36 in
Mount Height
2 in
Valance Height
3 1/4 in
Valance Width
28 1/2 in

Details

Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Valance Color
White
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Blind Color
White
Headrail Material
PVC
Operation side
Left
Blind Material
Faux Wood
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.