
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-295x36
Zoro # G915852395
product price: $43.39
/eaKey Features
Blind Color
White
Tiedown Included
Hold Down Bracket
Blind Height
36 in
Blind Width
29 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-295x36
Zoro #
G915852395
UPC #
840454831139
Country of Origin
China
Dimensions
Blind Height
36 in
Blind Width
29 1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Width
30 in
Details
Blind Color
White
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Material
PVC
Headrail Material
PVC
Blind Material
Faux Wood
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Operation side
Left
Valance Color
White
Assembly
Assembled
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.