
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-29x36
Zoro # G015852387
product price: $43.39
/eaKey Features
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Blind Height
36 in
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-29x36
Zoro #
G015852387
UPC #
840454831122
Country of Origin
China
Dimensions
Blind Height
36 in
Mount Height
2 in
Blind Width
29 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Width
29 1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Details
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Valance Color
White
Valance Material
PVC
Headrail Material
PVC
Blind Orientation
Horizontal
Pattern
Smooth
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.