
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-305.36
Zoro # G715852434
product price: $45.69
/eaKey Features
Includes Mounting Hardware
Mounting Hardware Included
Blind Height
36 in
Blind Width
30 1/2 in
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-305.36
Zoro #
G715852434
UPC #
840454831153
Country of Origin
China
Dimensions
Blind Height
36 in
Blind Width
30 1/2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Width
31 in
Mount Height
2 in
Mount Depth
2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Valance Color
White
Flammability Standards
NFPA
Blind Orientation
Horizontal
Blind Material
Faux Wood
Blind Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Item
Cordless Faux Wood Blind
Pattern
Smooth
Valance Material
PVC
Operation side
Left
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.