Zoro Homepage

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-30x36

  • Zoro # G915852425


product price: $34.99
/ea

Key Features

Valance Depth
1/2 in
Includes Headrail
Headrail Included
Mount Depth
2 in
Valance Material
PVC
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-30x36
Zoro #
G915852425
UPC #
840454831146
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
36 in
Mount Height
2 in
Blind Width
30 in
Valance Width
30 1/2 in
Blind Depth
2 1/4 in

Details

Includes Headrail
Headrail Included
Valance Material
PVC
Assembly
Assembled
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Flammability Standards
NFPA
Blind Color
White
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Valance Color
White
Tiedown Included
Hold Down Bracket
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.