
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-315x36
Zoro # G315852452
product price: $45.69
/eaKey Features
Valance Color
White
Valance Depth
1/2 in
Blind Width
31 1/2 in
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-315x36
Zoro #
G315852452
UPC #
840454831177
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Width
31 1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Width
32 in
Mount Height
2 in
Blind Height
36 in
Details
Valance Color
White
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Valance Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Pattern
Smooth
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.