
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-31x36
Zoro # G515852443
product price: $45.69
/eaKey Features
Pattern
Smooth
Blind Color
White
Valance Height
3 1/4 in
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-31x36
Zoro #
G515852443
UPC #
840454831160
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
31 in
Blind Depth
2 1/4 in
Valance Width
31 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Height
36 in
Details
Pattern
Smooth
Blind Color
White
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Valance Color
White
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Valance Material
PVC
Operation side
Left
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.