
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-325x36
Zoro # G015852318
product price: $45.69
/eaKey Features
Operation side
Left
Operation Mechanism
Cordless Manual
Mount Height
2 in
Includes Headrail
Headrail Included
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-325x36
Zoro #
G015852318
UPC #
840454831191
Country of Origin
China
Dimensions
Mount Height
2 in
Mount Depth
2 in
Blind Height
36 in
Valance Width
33 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Width
32 1/2 in
Valance Height
3 1/4 in
Details
Operation side
Left
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Valance Material
PVC
Valance Color
White
Headrail Material
PVC
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Blind Color
White
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.