
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-32x36
Zoro # G615852466
product price: $45.69
/eaKey Features
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Height
36 in
Tiedown Included
Hold Down Bracket
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-32x36
Zoro #
G615852466
UPC #
840454831184
Country of Origin
China
Dimensions
Blind Height
36 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
32 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Width
32 1/2 in
Valance Height
3 1/4 in
Details
Operation Mechanism
Cordless Manual
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Color
White
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Operation side
Left
Flammability Standards
NFPA
Valance Color
White
Assembly
Assembled
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.