Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-335x36

  • Zoro # G815852334


product price: $45.69
/ea

Key Features

Blind Orientation
Horizontal
Blind Height
36 in
Valance Color
White
Valance Width
34 in
Blind Material
Faux Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-335x36
Zoro #
G815852334
UPC #
840454831214
Country of Origin
China

Dimensions

Blind Height
36 in
Valance Width
34 in
Valance Height
3 1/4 in
Blind Width
33 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in

Details

Blind Orientation
Horizontal
Valance Color
White
Blind Material
Faux Wood
Assembly
Assembled
Valance Material
PVC
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Operation side
Left
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Smooth
Tiedown Included
Hold Down Bracket

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.