Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-345x36

  • Zoro # G315852353


product price: $45.69
/ea

Key Features

Tiedown Included
Hold Down Bracket
Valance Depth
1/2 in
Operation Mechanism
Cordless Manual
Assembly
Assembled
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-345x36
Zoro #
G315852353
UPC #
840454831238
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
34 1/2 in
Valance Width
35 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
36 in

Details

Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Headrail
Headrail Included
Pattern
Smooth
Blind Color
White
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Operation side
Left
Valance Material
PVC
Blind Material
Faux Wood
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.