
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-34x36
Zoro # G415852345
product price: $45.69
/eaKey Features
Pattern
Smooth
Mount Depth
2 in
Mount Height
2 in
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-34x36
Zoro #
G415852345
UPC #
840454831221
Country of Origin
China
Dimensions
Mount Depth
2 in
Mount Height
2 in
Blind Width
34 in
Valance Height
3 1/4 in
Blind Height
36 in
Valance Depth
1/2 in
Valance Width
34 1/2 in
Blind Depth
2 1/4 in
Details
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Color
White
Blind Material
Faux Wood
Valance Material
PVC
Blind Color
White
Assembly
Assembled
Includes Headrail
Headrail Included
Headrail Material
PVC
Flammability Standards
NFPA
Operation side
Left
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.