
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-355x36
Zoro # G915852371
product price: $45.69
/eaKey Features
Valance Width
36 in
Operation Mechanism
Cordless Manual
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-355x36
Zoro #
G915852371
UPC #
840454831252
Country of Origin
China
Dimensions
Valance Width
36 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
35 1/2 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Height
36 in
Details
Operation Mechanism
Cordless Manual
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Orientation
Horizontal
Headrail Material
PVC
Valance Color
White
Blind Material
Faux Wood
Flammability Standards
NFPA
Blind Color
White
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.