
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-35x36
Zoro # G215852361
product price: $45.69
/eaKey Features
Blind Width
35 in
Blind Height
36 in
Blind Color
White
Operation Mechanism
Cordless Manual
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-35x36
Zoro #
G215852361
UPC #
840454831245
Country of Origin
China
Dimensions
Blind Width
35 in
Blind Height
36 in
Mount Depth
2 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Width
35 1/2 in
Valance Depth
1/2 in
Details
Blind Color
White
Operation Mechanism
Cordless Manual
Assembly
Assembled
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Material
Faux Wood
Operation side
Left
Item
Cordless Faux Wood Blind
Valance Color
White
Flammability Standards
NFPA
Valance Material
PVC
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.