Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-365x36

  • Zoro # G515852313


product price: $52.89
/ea

Key Features

Mount Height
2 in
Operation Mechanism
Cordless Manual
Valance Material
PVC
Mount Depth
2 in
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-365x36
Zoro #
G515852313
UPC #
840454831276
Country of Origin
China

Dimensions

Mount Height
2 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Width
36 1/2 in
Valance Width
37 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
36 in

Details

Operation Mechanism
Cordless Manual
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Pattern
Smooth
Valance Color
White
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Color
White
Headrail Material
PVC
Operation side
Left
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.