Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-36x36

  • Zoro # G815852389


product price: $37.49
/ea

Key Features

Valance Material
PVC
Includes Headrail
Headrail Included
Assembly
Assembled
Headrail Material
PVC
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-36x36
Zoro #
G815852389
UPC #
840454831269
Country of Origin
China

Dimensions

Mount Height
2 in
Mount Depth
2 in
Blind Width
36 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
36 1/2 in
Blind Height
36 in
Blind Depth
2 1/4 in

Details

Valance Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Assembly
Assembled
Headrail Material
PVC
Pattern
Smooth
Blind Color
White
Operation side
Left
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.