Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-375x36

  • Zoro # G015852332


product price: $52.89
/ea

Key Features

Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Valance Height
3 1/4 in
Blind Material
Faux Wood
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-375x36
Zoro #
G015852332
UPC #
840454831290
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
36 in
Blind Width
37 1/2 in
Valance Width
38 in
Valance Depth
1/2 in

Details

Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Color
White
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.