
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-37x36
Zoro # G115852324
product price: $52.89
/eaKey Features
Valance Width
37 1/2 in
Operation Mechanism
Cordless Manual
Blind Height
36 in
Mount Depth
2 in
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-37x36
Zoro #
G115852324
UPC #
840454831283
Country of Origin
China
Dimensions
Valance Width
37 1/2 in
Blind Height
36 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
37 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Height
2 in
Details
Operation Mechanism
Cordless Manual
Valance Material
PVC
Includes Headrail
Headrail Included
Operation side
Left
Valance Color
White
Blind Orientation
Horizontal
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Blind Material
Faux Wood
Assembly
Assembled
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.