
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-38x36
Zoro # G715852342
product price: $52.89
/eaKey Features
Includes Headrail
Headrail Included
Valance Height
3 1/4 in
Blind Material
Faux Wood
Blind Height
36 in
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-38x36
Zoro #
G715852342
UPC #
840454831306
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Height
36 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Width
38 in
Valance Width
38 1/2 in
Blind Depth
2 1/4 in
Details
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Blind Color
White
Valance Material
PVC
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Assembly
Assembled
Item
Cordless Faux Wood Blind
Valance Color
White
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Headrail Material
PVC
Pattern
Smooth
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.