
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-395x36
Zoro # G015852400
product price: $52.89
/eaKey Features
Assembly
Assembled
Blind Height
36 in
Valance Width
40 in
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-395x36
Zoro #
G015852400
UPC #
840454831337
Country of Origin
China
Dimensions
Blind Height
36 in
Valance Width
40 in
Blind Width
39 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Details
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Headrail Material
PVC
Pattern
Smooth
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Valance Color
White
Includes Headrail
Headrail Included
Blind Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.