
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-39x36
Zoro # G715852359
product price: $52.89
/eaKey Features
Blind Height
36 in
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-39x36
Zoro #
G715852359
UPC #
840454831320
Country of Origin
China
Dimensions
Blind Height
36 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
39 in
Mount Depth
2 in
Mount Height
2 in
Valance Width
39 1/2 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Blind Color
White
Blind Orientation
Horizontal
Pattern
Smooth
Operation Mechanism
Cordless Manual
Valance Color
White
Valance Material
PVC
Assembly
Assembled
Flammability Standards
NFPA
Blind Material
Faux Wood
Operation side
Left
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.