Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-405x36

  • Zoro # G315852322


product price: $52.89
/ea

Key Features

Valance Color
White
Valance Depth
1/2 in
Assembly
Assembled
Blind Color
White
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-405x36
Zoro #
G315852322
UPC #
840454831351
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
40 1/2 in
Blind Height
36 in
Valance Width
41 in

Details

Valance Color
White
Assembly
Assembled
Blind Color
White
Includes Headrail
Headrail Included
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Flammability Standards
NFPA
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Pattern
Smooth
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.