Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-40x36

  • Zoro # G315852407


product price: $52.89
/ea

Key Features

Blind Height
36 in
Blind Width
40 in
Mount Depth
2 in
Valance Color
White
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-40x36
Zoro #
G315852407
UPC #
840454831344
Country of Origin
China

Dimensions

Blind Height
36 in
Blind Width
40 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Valance Width
40 1/2 in
Blind Depth
2 1/4 in

Details

Valance Color
White
Operation side
Left
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Valance Material
PVC
Headrail Material
PVC
Assembly
Assembled
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Blind Color
White
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.