
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-415x36
Zoro # G215852347
product price: $52.89
/eaKey Features
Blind Height
36 in
Flammability Standards
NFPA
Blind Material
Faux Wood
Blind Color
White
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-415x36
Zoro #
G215852347
UPC #
840454831375
Country of Origin
China
Dimensions
Blind Height
36 in
Blind Width
41 1/2 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Width
42 in
Mount Depth
2 in
Details
Flammability Standards
NFPA
Blind Material
Faux Wood
Blind Color
White
Valance Color
White
Pattern
Smooth
Assembly
Assembled
Headrail Material
PVC
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.