
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-41x36
Zoro # G515852337
product price: $52.89
/eaKey Features
Operation side
Left
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Valance Height
3 1/4 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-41x36
Zoro #
G515852337
UPC #
840454831368
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
36 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Width
41 in
Mount Height
2 in
Valance Width
41 1/2 in
Details
Operation side
Left
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Pattern
Smooth
Valance Color
White
Blind Orientation
Horizontal
Valance Material
PVC
Blind Color
White
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.