
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-425x36
Zoro # G815852365
product price: $58.59
/eaKey Features
Valance Color
White
Includes Headrail
Headrail Included
Valance Width
43 in
Operation side
Left
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-425x36
Zoro #
G815852365
UPC #
840454831399
Country of Origin
China
Dimensions
Valance Width
43 in
Blind Height
36 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Width
42 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Depth
2 in
Details
Valance Color
White
Includes Headrail
Headrail Included
Operation side
Left
Blind Color
White
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Pattern
Smooth
Valance Material
PVC
Headrail Material
PVC
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.