
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-42x36
Zoro # G815852358
product price: $43.69
/eaKey Features
Mount Depth
2 in
Includes Mounting Hardware
Mounting Hardware Included
Valance Width
42 1/2 in
Valance Color
White
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-42x36
Zoro #
G815852358
UPC #
840454831382
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Width
42 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Height
36 in
Mount Height
2 in
Blind Width
42 in
Details
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Assembly
Assembled
Blind Color
White
Blind Material
Faux Wood
Headrail Material
PVC
Operation side
Left
Pattern
Smooth
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.