Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-44x36

  • Zoro # G115852393


product price: $58.59
/ea

Key Features

Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Blind Color
White
Blind Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-44x36
Zoro #
G115852393
UPC #
840454831429
Country of Origin
China

Dimensions

Blind Width
44 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Height
36 in
Mount Height
2 in
Valance Depth
1/2 in
Valance Width
44 1/2 in
Blind Depth
2 1/4 in

Details

Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Blind Orientation
Horizontal
Blind Material
Faux Wood
Assembly
Assembled
Headrail Material
PVC
Operation side
Left
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.