
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-455x36
Zoro # G215852354
product price: $58.59
/eaKey Features
Mount Depth
2 in
Blind Width
45 1/2 in
Valance Width
46 in
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-455x36
Zoro #
G215852354
UPC #
840454831450
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Width
45 1/2 in
Valance Width
46 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
36 in
Mount Height
2 in
Valance Height
3 1/4 in
Details
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Material
Faux Wood
Operation side
Left
Operation Mechanism
Cordless Manual
Blind Color
White
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Headrail Material
PVC
Valance Color
White
Valance Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.