Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-45x36

  • Zoro # G615852336


product price: $58.59
/ea

Key Features

Blind Height
36 in
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Depth
1/2 in
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-45x36
Zoro #
G615852336
UPC #
840454831443
Country of Origin
China

Dimensions

Blind Height
36 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
45 in
Blind Depth
2 1/4 in
Valance Width
45 1/2 in
Mount Height
2 in
Mount Depth
2 in

Details

Includes Headrail
Headrail Included
Pattern
Smooth
Headrail Material
PVC
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Assembly
Assembled
Blind Material
Faux Wood
Operation side
Left
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Valance Material
PVC
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.