Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-465x36

  • Zoro # G115852386


product price: $60.39
/ea

Key Features

Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Valance Width
47 in
Blind Width
46 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-465x36
Zoro #
G115852386
UPC #
840454831474
Country of Origin
China

Dimensions

Valance Width
47 in
Blind Width
46 1/2 in
Blind Height
36 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in

Details

Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Orientation
Horizontal
Valance Material
PVC
Headrail Material
PVC
Assembly
Assembled
Operation side
Left
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.