
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-46x36
Zoro # G015852363
product price: $58.59
/eaKey Features
Valance Height
3 1/4 in
Flammability Standards
NFPA
Headrail Material
PVC
Pattern
Smooth
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-46x36
Zoro #
G015852363
UPC #
840454831467
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
46 in
Mount Depth
2 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
36 in
Valance Width
46 1/2 in
Details
Flammability Standards
NFPA
Headrail Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Valance Color
White
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Assembly
Assembled
Operation Mechanism
Cordless Manual
Valance Material
PVC
Blind Color
White
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.