Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-475x36

  • Zoro # G415852307


product price: $58.59
/ea

Key Features

Operation Mechanism
Cordless Manual
Mount Depth
2 in
Blind Material
Faux Wood
Flammability Standards
NFPA
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-475x36
Zoro #
G415852307
UPC #
840454831498
Country of Origin
China

Dimensions

Mount Depth
2 in
Mount Height
2 in
Blind Width
47 1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Width
48 in
Valance Depth
1/2 in
Blind Height
36 in

Details

Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Color
White
Item
Cordless Faux Wood Blind
Assembly
Assembled
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Operation side
Left
Blind Color
White
Headrail Material
PVC
Pattern
Smooth

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.