Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-47x36

  • Zoro # G415852390


product price: $58.59
/ea

Key Features

Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Flammability Standards
NFPA
Mount Depth
2 in
Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-47x36
Zoro #
G415852390
UPC #
840454831481
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in
Valance Width
47 1/2 in
Blind Width
47 in
Mount Height
2 in
Blind Height
36 in
Valance Depth
1/2 in

Details

Blind Orientation
Horizontal
Flammability Standards
NFPA
Pattern
Smooth
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Operation Mechanism
Cordless Manual
Operation side
Left
Includes Headrail
Headrail Included
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Blind Material
Faux Wood

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.