Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-485x36

  • Zoro # G715852311


product price: $64.79
/ea

Key Features

Blind Depth
2 1/4 in
Mount Height
2 in
Blind Material
Faux Wood
Valance Material
PVC
Blind Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-485x36
Zoro #
G715852311
UPC #
840454831511
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Mount Height
2 in
Blind Height
36 in
Mount Depth
2 in
Valance Width
49 in
Valance Depth
1/2 in
Blind Width
48 1/2 in
Valance Height
3 1/4 in

Details

Blind Material
Faux Wood
Valance Material
PVC
Flammability Standards
NFPA
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Pattern
Smooth
Operation Mechanism
Cordless Manual
Blind Color
White
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.