Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-48x36

  • Zoro # G415852314


product price: $50.15
/ea

Key Features

Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Height
3 1/4 in
Blind Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-48x36
Zoro #
G415852314
UPC #
840454831504
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Blind Width
48 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
36 in
Valance Width
48 1/2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in

Details

Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Valance Material
PVC
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Color
White
Valance Color
White
Blind Material
Faux Wood
Pattern
Smooth
Blind Orientation
Horizontal
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.