
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-495x36
Zoro # G715852335
product price: $64.79
/eaKey Features
Blind Width
49 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-495x36
Zoro #
G715852335
UPC #
840454831535
Country of Origin
China
Dimensions
Blind Width
49 1/2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
50 in
Valance Height
3 1/4 in
Blind Height
36 in
Details
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Flammability Standards
NFPA
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Operation Mechanism
Cordless Manual
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Operation side
Left
Headrail Material
PVC
Blind Material
Faux Wood
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.