
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-505x36
Zoro # G115852362
product price: $64.79
/eaKey Features
Headrail Material
PVC
Mount Height
2 in
Blind Width
50 1/2 in
Blind Height
36 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-505x36
Zoro #
G115852362
UPC #
840454831559
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
50 1/2 in
Blind Height
36 in
Valance Width
51 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Headrail Material
PVC
Pattern
Smooth
Assembly
Assembled
Operation side
Left
Blind Color
White
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Valance Material
PVC
Flammability Standards
NFPA
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Color
White
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.