Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-515x36

  • Zoro # G415852383


product price: $64.79
/ea

Key Features

Valance Height
3 1/4 in
Blind Orientation
Horizontal
Valance Depth
1/2 in
Blind Color
White
Blind Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-515x36
Zoro #
G415852383
UPC #
840454831573
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Height
36 in
Valance Width
52 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
51 1/2 in

Details

Blind Orientation
Horizontal
Blind Color
White
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Assembly
Assembled
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Operation side
Left
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Color
White
Valance Material
PVC
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.