Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-525x36

  • Zoro # G215852330


product price: $64.79
/ea

Key Features

Valance Width
53 in
Operation Mechanism
Cordless Manual
Mount Height
2 in
Assembly
Assembled
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-525x36
Zoro #
G215852330
UPC #
840454831597
Country of Origin
China

Dimensions

Valance Width
53 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Height
36 in
Blind Width
52 1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in

Details

Operation Mechanism
Cordless Manual
Assembly
Assembled
Headrail Material
PVC
Valance Color
White
Item
Cordless Faux Wood Blind
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Flammability Standards
NFPA
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.