
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-52x36
Zoro # G315852391
product price: $58.69
/eaKey Features
Mount Height
2 in
Valance Color
White
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-52x36
Zoro #
G315852391
UPC #
840454831580
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
52 in
Valance Depth
1/2 in
Valance Width
52 1/2 in
Valance Height
3 1/4 in
Blind Height
36 in
Details
Valance Color
White
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation side
Left
Item
Cordless Faux Wood Blind
Blind Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Valance Material
PVC
Headrail Material
PVC
Blind Orientation
Horizontal
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.