Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-535x36

  • Zoro # G015852349


product price: $64.79
/ea

Key Features

Mount Depth
2 in
Valance Depth
1/2 in
Valance Material
PVC
Valance Color
White
Flammability Standards
NFPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-535x36
Zoro #
G015852349
UPC #
840454831610
Country of Origin
China

Dimensions

Mount Depth
2 in
Valance Depth
1/2 in
Blind Height
36 in
Mount Height
2 in
Valance Width
54 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Width
53 1/2 in

Details

Valance Material
PVC
Item
Cordless Faux Wood Blind
Valance Color
White
Flammability Standards
NFPA
Operation side
Left
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Material
Faux Wood
Headrail Material
PVC
Blind Color
White
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.