
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-53x36
Zoro # G815852341
product price: $64.79
/eaKey Features
Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Operation side
Left
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-53x36
Zoro #
G815852341
UPC #
840454831603
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Valance Width
53 1/2 in
Blind Width
53 in
Mount Height
2 in
Blind Height
36 in
Details
Blind Orientation
Horizontal
Operation side
Left
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Pattern
Smooth
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Blind Color
White
Valance Color
White
Valance Material
PVC
Flammability Standards
NFPA
Assembly
Assembled
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.