
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-545x36
Zoro # G015852370
product price: $70.49
/eaKey Features
Pattern
Smooth
Assembly
Assembled
Headrail Material
PVC
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-545x36
Zoro #
G015852370
UPC #
840454831634
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Height
36 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
54 1/2 in
Blind Depth
2 1/4 in
Valance Width
55 in
Mount Depth
2 in
Details
Pattern
Smooth
Assembly
Assembled
Headrail Material
PVC
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Blind Color
White
Valance Material
PVC
Blind Orientation
Horizontal
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.