Cordless Faux Wood Blind, White, 36 in H

  • Mfr # FW-54x36

  • Zoro # G615852367


product price: $55.99
/ea

Key Features

Flammability Standards
NFPA
Blind Orientation
Horizontal
Blind Depth
2 1/4 in
Valance Width
54 1/2 in
Blind Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-54x36
Zoro #
G615852367
UPC #
840454831627
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Valance Width
54 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Width
54 in
Valance Height
3 1/4 in
Blind Height
36 in

Details

Flammability Standards
NFPA
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Blind Color
White
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Valance Material
PVC
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.