
Cordless Faux Wood Blind, White, 36 in H
Mfr # FW-555x36
Zoro # G915852388
product price: $70.49
/eaKey Features
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Valance Width
56 in
Mount Height
2 in
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-555x36
Zoro #
G915852388
UPC #
840454831658
Country of Origin
China
Dimensions
Valance Width
56 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Height
36 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
55 1/2 in
Details
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Operation side
Left
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Operation Mechanism
Cordless Manual
Valance Color
White
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.